Cartridge Repair Kit
Mfr # B-11K
Zoro # G905379949
product price: $18.99
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Material of Construction
Brass
Standards
NSF 61/9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-11K
Zoro #
G905379949
UPC #
671262009164
Country of Origin
China
Dimensions
Overall Width
7/16 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Material of Construction
Brass
Standards
NSF 61/9
Includes
(2) Screws, (2) Washers, LH and RH Spindle Inserts
For Use With
Eterna Cartridges
Item
Cartridge Assembly
Use With Water Temp.
Hot/Cold
For Use With Mfr. Model Number
B-0892
Product Type
Spindle
Compatible Manufacturer Part Number
B-0892
Compatible Series
Parts Kit for Eterna Spindle
For Water Temperature
Hot/Cold
Compatible Brand
T&S Brass
Description
Cartridge Assembly, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0892, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.