Zoro Homepage

Cerama Cartridge, Rtc W/ Check Valve, Bonnet, Leve

  • Mfr # 019641-25

  • Zoro # G905954825


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Handle
Lever
Min. Pressure
20 psi
Max. Temperature
180°F
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019641-25
Zoro #
G905954825
UPC #
-
Country of Origin
China

Details

Max. Pressure
125 psi
Handle
Lever
Min. Pressure
20 psi
Max. Temperature
180°F
Min. Temperature
40°F
Nozzle Flow Rate
6.19 GPM
Cartridge-Spindle Type
Ceramic

Description

T&S Brass 019641-25. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.