Zoro Homepage

Chinese Range Faucet Wall 13-3/4" Noz

  • Mfr # B0577

  • Zoro # G002304271


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.2 GPM
Features
13 in, Nozzle, Swivel
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0577
Zoro #
G002304271
UPC #
-
Country of Origin
United States

Details

Flow Rate
2.2 GPM
Features
13 in, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

T & S Chineese Range Faucet, "Wok Wand";Swing Nozzle Left Or Right To Turn On Water.;13-3/4" Nozzle (#001626-40), ;1/2" Mpt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.