Zoro Homepage

Cold Cartridge Assembly, Ceramic

  • Mfr # 011279-25

  • Zoro # G3729013


product price: $81.90
/ea
Free Shipping & Returns

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Finish
Ceramic
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011279-25
Zoro #
G3729013
UPC #
671262241229
Country of Origin
China

Details

Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Finish
Ceramic
Material of Construction
Brass
Standards
AB1953, CSA
Includes
(1) Bonnet
For Use With
T&S Pre-Rinses-CR And ADF-CR And Faucets-CR (Ceramic Cartridge)
Item
Cartridge
For Use With Mfr. Model Number
B-0892
Use With Water Temp.
Cold
Type
Cold
Compliance
CSA, AB1953
ADA Compliant
No
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Turn Direction
Left Hand
Compatible Series
Cerama Cartridgew/ Bonnet
Flow Rate - Maximum
7.66 gpm
For Water Temperature
Cold
Compatible Manufacturer Part Number
B-0892
Compatible Brand
T&S Brass

Description

Cartridge, Fits Brand T&S Brass, Finish Ceramic, For Use With Mfr. Model Number B-0892, Use With Water Temp. Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.