Zoro Homepage

Cold Cartridge Spindle, Brass

  • Mfr # 67L

  • Zoro # G3663651


product price: $16.80
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67L
Zoro #
G3663651
UPC #
671262072823
Country of Origin
China

Dimensions

Overall Height
2 1/8 in
Overall Length
2 1/8 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953, CSA
Includes
LH Spindle
For Use With
T&S Faucets
Item
Cartridge Spindle
For Use With Mfr. Model Number
B-0892
Use With Water Temp.
Cold
ADA Compliant
No
Type
Cold
Compliance
CSA, AB1953
Product Type
Cartridge Spindle
Compatible Brand
T&S Brass
For Water Temperature
Cold
Compatible Manufacturer Part Number
B-0892

Description

Cartridge Spindle, Cold, Material of Construction Brass, Brass Finish, For Use With T&S Faucets, ADA Compliant No, Compliance CSA, AB1953

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.