Zoro Homepage

Concealed Straight Valve, Slow Self Closing, Vanda

  • Mfr # B-1029

  • Zoro # G101264179


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Push Button Metering
Body Style - Valves
Concealed
Mounting
Wall
Temp. Range
40 to 140°F
Max. Pressure
20 to 125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1029
Zoro #
G101264179
UPC #
-
Country of Origin
United States

Details

Handle Type
Push Button Metering
Body Style - Valves
Concealed
Mounting
Wall
Temp. Range
40 to 140°F
Max. Pressure
20 to 125 psi

Description

Concealed Straight Valve, Slow Self Closing, Vanda. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.