Zoro Homepage

Deck Mount Workboard Faucet

  • Mfr # B-1122

  • Zoro # G5590542


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Temp. Range
40 to 140°F
Size
10 in
Type
Swivel Nozzle
Flow Capacity
2.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1122
Zoro #
G5590542
UPC #
-
Country of Origin
United States

Dimensions

Size
10 in

Details

Handle Type
Lever
Temp. Range
40 to 140°F
Type
Swivel Nozzle
Flow Capacity
2.2 GPM
Max. Pressure
125 psi
Mounting
Deck
Spindle Type
1/4 Turn Compression
Minimum Pressure
20 psi
Center to Center
8 in

Description

T&S Brass B-1122 Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.