Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect, Quick , 1", T&S

  • Mfr # AG5E

  • Zoro # G402216020


product price: $202.80
/ea
Free Shipping & Returns

Key Features

Max. Pressure
0.5 psi
Gas Hose Capacity
378 Minimum BTU per hour (in thousands)
Max. Temperature
350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG5E
Zoro #
G402216020
UPC #
-
Country of Origin
United States

Details

Max. Pressure
0.5 psi
Gas Hose Capacity
378 Minimum BTU per hour (in thousands)
Max. Temperature
350°F

Description

Material: Brass ;Length: 3 7/8" ;Width: 2" ;Inlet: 1" Npt ;Outlet: 1" Npt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.