Zoro Homepage

Disconnect, Quick (3/4", T&S)

  • Mfr # AG5D

  • Zoro # G402215788


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas appliances
Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
212000,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG5D
Zoro #
G402215788
UPC #
-
Country of Origin
United States

Details

For Use With
Gas appliances
Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
212000,000 BTUh

Description

3/4" Npt Quick Disconnect By T&S Brass;Inlet: 3/4" Npt;Length: 3-1/2", 89 Mm;Outlet: 3/4" Npt;Prop 65 Warning:;This Product Can Expose You To Chemicals Including Chromium;(Hexavalent Compounds), Which Are Known To The State Of;California To Cause Cancer And Birth Defects Or Other;Reproductive Harm.;Weight: 0.882 Lb;Width: 1-5/8", 41 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.