Zoro Homepage

Double Pedal Valve Assy

  • Mfr # B-0504

  • Zoro # G414795841


product price: $533.50
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass
Includes
Mounting Screws, Self-Closing Valves
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0504
Zoro #
G414795841
UPC #
671262005234
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Finish
Polished Chrome
Material
Brass
Item
Foot Pedal
Includes
Mounting Screws, Self-Closing Valves
Connection Type
NPT
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61-Section 9
For Water Temperature
Hot/Cold
Compatible Brand
T&S Brass
Connection Gender
Female
Product Type
Foot Pedal Valve Assembly

Description

Foot Pedal, Finish Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.