Zoro Homepage

Easyinstall Add-On Faucet, 12 Nozzle, Lever Handl

  • Mfr # B-0156-EZ

  • Zoro # G8848556


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
Master-Bilt refrigeration solutions
Max. Pressure
125 psi
Handle
Lever
Min. Pressure
20 psi
Cartridge-Spindle Type
1/4 Turn Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0156-EZ
Zoro #
G8848556
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
12 in

Details

For Use With
Master-Bilt refrigeration solutions
Max. Pressure
125 psi
Handle
Lever
Min. Pressure
20 psi
Cartridge-Spindle Type
1/4 Turn Compression
Min. Temperature
40°F
Nozzle Flow Rate
9.73 GPM
Max. Temperature
140°F

Description

Front Pcb Board #30242R0100. This is a genuine OEM (Original Equipment Manufacturer) part. Master-Bilt has been the rock solid refrigeration solution for 75 years for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.