Zoro Homepage

Easyinstall Pre-Rinse: 8 Wall Mount, 1/2Npt Fema

  • Mfr # B-0133-B08

  • Zoro # G8845132


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Inlet Size
1/2 in
Handle Type
Lever
Inlet Type
FNPT
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0133-B08
Zoro #
G8845132
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Temp. Range
40 to 140°F
Handle Type
Lever
Inlet Type
FNPT
Max. Pressure
125 psi
Flow Capacity
1.07 GPM
Center to Center
8 in
Minimum Pressure
20 psi
Mounting
Wall
Spindle Type
1/4 Turn Compression

Description

Bearing-Push Rod. This is a genuine OEM (Original Equipment Manufacturer) part. Henny Penny is committed to developing new concepts, value-added services and customized solutions for foodservice operators. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.