Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easyinstall Pre-Rinse, Spring Action, Single Hole

  • Mfr # B-0113-B

  • Zoro # G8848212


product price: $872.99
/ea
Free Shipping & Returns

Key Features

For Use With
Primo slicers and mixers
Max. Pressure
125 psi
Handle
Lever
Min. Temperature
40°F
Spray Valve Flow
1.15 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-0113-B
Zoro #
G8848212
UPC #
-
Country of Origin
United States

Details

For Use With
Primo slicers and mixers
Max. Pressure
125 psi
Handle
Lever
Min. Temperature
40°F
Spray Valve Flow
1.15 GPM
Max. Temperature
140°F
Cartridge-Spindle Type
1/4 Turn Compression
Body Mount
Deck
Body
Single Hole
Flow Rate
1.15 GPM
Min. Pressure
20 psi

Description

Drive Belt. This is a genuine OEM (Original Equipment Manufacturer) part. Primo is an MVP Group company that specializes in the production of slicers and mixers.. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.