Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easyinstall PreRinse Spring Action 8 Wall Moun

  • Mfr # B-0133-A12-B08C

  • Zoro # G606897506


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Handle
Lever
Max. Pressure
125 psi
Inlet Size
1/2 in NPT Female, Adjustable Centers
Flow Rate
0.65 GPM
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0133-A12-B08C
Zoro #
G606897506
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers
Nozzle Size
12 in

Details

Handle
Lever
Max. Pressure
125 psi
Flow Rate
0.65 GPM
Min. Temperature
40°F
Cartridge-Spindle Type
1/4 Turn Compression
Spray Valve Flow
0.65 GPM
Min. Pressure
20 psi
Body Mount
Wall
Max. Temperature
140°F
Body
8 in Centers

Description

TS Brass B0133A12B08C This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.