Zoro Homepage

Equip by T&S 5SP-16 16" Swing Nozzle

  • Mfr # 5SP-16

  • Zoro # G405721606


product price: $90.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SP-16
Zoro #
G405721606
UPC #
671262718127
Country of Origin
United States

Description

Equip by t&s 5sp-16 swing nozzle - 16" length, 6-11/16 height features: length: 16" (406 mm) height: 6 11/16" (171 mm) nozzle tip has 3/4-27 2.2 gpm aerator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.