Zoro Homepage

Equip Low-Flow Pre-Rinse Spray Valve Assembly (Bla

  • Mfr # 5SV-C

  • Zoro # G8479433


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
Equip Low-Flow Pre-Rinse Spray Valve Assembly
Max. Pressure
125 psi
Nozzle Flow Rate
1.2 GPM
Min. Temperature
40°F
Min. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SV-C
Zoro #
G8479433
UPC #
-
Country of Origin
Taiwan, Province of China

Details

For Use With
Equip Low-Flow Pre-Rinse Spray Valve Assembly
Max. Pressure
125 psi
Nozzle Flow Rate
1.2 GPM
Min. Temperature
40°F
Min. Pressure
20 psi
Flow Rate
1.2 GPM
Max. Temperature
140°F

Description

Equip Low-Flow Pre-Rinse Spray Valve Assembly (Bla. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.