Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equip Sensor Fct Wall Mount 638 Spread Goosen

  • Mfr # 5EF-1D-WG

  • Zoro # G406897676


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Temp. Range
40 to 140°F
Flow Capacity
2.2 GPM
Mounting
Wall
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EF-1D-WG
Zoro #
G406897676
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Max. Pressure
125 psi
Temp. Range
40 to 140°F
Flow Capacity
2.2 GPM
Mounting
Wall
Minimum Pressure
20 psi
Number of Holes
1

Description

TS Brass 5EF1DWG This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.