Eterna Cartridge - New Stlye, Ltc For - Part# 12442-40Ns

  • Mfr # 12442-40NS

  • Zoro # G403526760


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Flow Rate
11.25 GPM
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12442-40NS
Zoro #
G403526760
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Flow Rate
11.25 GPM
Max. Pressure
125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.