
Eterna Spindle Assembly-Cold, 002713-40
Mfr # 002713-40******
Zoro # G409145354
product price: $87.90
/ea
Free Shipping & Returns
Key Features
Material
Chrome Plated Brass/Zinc
Height
3-1/8 in
Color
Silver
Type
Cold Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
002713-40******
Zoro #
G409145354
UPC #
671262040471
Country of Origin
United States
Dimensions
Height
3-1/8 in
Details
Material
Chrome Plated Brass/Zinc
Color
Silver
Type
Cold Water
Description
Eterna Spindle Replacement Cartridge, Cold Side **This product is prohibited from shipping to California.**
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.