Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
T&S Brass Eyewash Head, Flow Control, Flip-Top Cover EW-SP21FC

Eyewash Head, Flow Control, Flip-Top Cover (Discontinued)

  • Mfr # EW-SP21FC
  • Zoro # G405955148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-SP21FC
Zoro #
G405955148
UPC #
-
Country of Origin
United States

Details

Max. Pressure
90 psi
Min. Pressure
30 psi
Min. Temperature
60°F
Nozzle Flow Rate
2.5 GPM
Max. Temperature
100°F

Description

T&S Brass EW-SP21FC. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.