Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet 4" Ctr Deck 12" Noz

  • Mfr # B-0225

  • Zoro # G502303361


product price: $316.50
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Flow Rate
17.9 GPM
Handle Type
Lever
Mounting Type
Deck
Inlet
1/2 in NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0225
Zoro #
G502303361
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
4 in
Flow Rate
17.9 GPM
Handle Type
Lever
Mounting Type
Deck
Inlet
1/2 in NPT Female
Temp. Control
40 to 140°F
Features
1/4 Turn Compression; 12 in, Nozzle, Swivel

Description

T & S Deck Mount Heavy Duty Faucet, 4" Ctrs;With T & S Swing Nozzle, 12" # 26-1177;Replacement Hot Spindle W/Handle # 51-1499;Replacement Cold Spindle W/Handle # 51-1498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.