
Faucet, 4" Deck , Single Control
Mfr # 5SL-1000
Zoro # G502213950
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4 in Centers
Flow Rate
2 GPM
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SL-1000
Zoro #
G502213950
UPC #
-
Country of Origin
China
Details
Mounting Hole Center to Center
4 in Centers
Flow Rate
2 GPM
Mounting Type
Deck
Description
Material: Plastic Body | Chrome Polished Handle ;Length: 4" Centers ;Outer Diameter: 3/8" Flexible Copper Tubing ;Includes: Hardware | 2 Gpm Aerator ;Type: Ada Compliant ;Thread: 1/2 Nps Male Threads ;Lead Free: Y
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.