Zoro Homepage

Faucet, 4"Deck , 8"Spt, Leadfree

  • Mfr # B1111

  • Zoro # G102216481


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; 8 in, Nozzle, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1111
Zoro #
G102216481
UPC #
-
Country of Origin
Unknown

Details

Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; 8 in, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

Material: Brass ;Length: 1" Shanks | 8" Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.