
Faucet, 4"Wall , 10"Gsnk, Leadfree
Mfr # B-1146-04
Zoro # G002213962
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4 in Centers, Workboard
Flow Rate
2.2 GPM
Handle Type
4 in Wrist
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-1146-04
Zoro #
G002213962
UPC #
-
Country of Origin
United States
Details
Mounting Hole Center to Center
4 in Centers, Workboard
Flow Rate
2.2 GPM
Handle Type
4 in Wrist
Mounting Type
Wall
Description
Material: Brass ;Includes: 110-1138 Wall Mount | 111-1030 Wrist Blade;Handles | 111-1173 Cold Button | 111-1174 Hot Button |;111-1210 Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.