Zoro Homepage

Faucet, 4"Wall , 10"Gsnk, Leadfree

  • Mfr # B1146-04

  • Zoro # G202214103


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Handle Type
4 in Wrist
Mounting Type
Wall
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1146-04
Zoro #
G202214103
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Handle Type
4 in Wrist
Mounting Type
Wall
Temp. Control
40 to 140°F
Features
1/4 Turn Compression; 6 in, Gooseneck, Swivel

Description

Material: Brass ;Includes: 110-1138 Wall Mount | 111-1030 Wrist Blade;Handles | 111-1173 Cold Button | 111-1174 Hot Button |;111-1210 Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.