Zoro Homepage

Faucet, 4"Wall , 6"Spt, Leadfree

  • Mfr # 5F4WLX06

  • Zoro # G702213668


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
Wall
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F4WLX06
Zoro #
G702213668
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
Wall
Temp. Control
40 to 140°F
Features
6 in, Nozzle, Swivel

Description

Material: Brass ;Length: 6" Spout ;National Pipe Thread: 1/2" ;Plating: Chrome-Plated ;Type: Wall Mount ;Lead Free: Y ;Centers: 4" ;Ada Item: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.