Zoro Homepage

Faucet 8" Ctr Deck 6" Noz

  • Mfr # B1120

  • Zoro # G202308659


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; 6 in, Nozzle, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1120
Zoro #
G202308659
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8 in
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; 6 in, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

T & S Deck Mount Faucet, 8" Ctrs;With T & S Swing Nozzle, 6" # 26-1175;Replacement Hot Spindle W/Handle # 51-1008;Replacement Cold Spindle W/Handle # 50-1009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.