Zoro Homepage

Faucet, 8"Deck , 6"Spt, Leadfree

  • Mfr # B0222

  • Zoro # G002216376


product price: $326.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Flow Rate
23.09 GPM
Handle Type
Lever
Mounting Type
Deck
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0222
Zoro #
G002216376
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8 in
Flow Rate
23.09 GPM
Handle Type
Lever
Mounting Type
Deck
Temp. Control
40 to 140°F
Inlet
1/2 in NPT Female
Features
1/4 Turn Compression; 6 in, Nozzle, Swivel

Description

Material: Brass ;Length: 6" Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.