Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, 8"Wall , 14"Spt, Leadfree

  • Mfr # B2299

  • Zoro # G202215988


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Mounting Type
Wall
Inlet
1/2 in NPT Female, Adjustable Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2299
Zoro #
G202215988
UPC #
-
Country of Origin
Unknown

Details

Handle Type
Lever
Mounting Type
Wall
Inlet
1/2 in NPT Female, Adjustable Centers

Description

Material: Brass ;Length: 14" Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.