Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Assembly 8" Ctr Wall 12" Noz

  • Mfr # B-0175

  • Zoro # G502300223


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in Centers
Flow Rate
9.73 GPM
Handle Type
Lever
Mounting Type
Wall
Inlet
1/2" NPT Female, Adjustable Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0175
Zoro #
G502300223
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8 in Centers
Flow Rate
9.73 GPM
Handle Type
Lever
Mounting Type
Wall
Inlet
1/2" NPT Female, Adjustable Centers

Description

T & S Wall Mount Faucet W/Nozzlw And Spray Head.;8" Ctrs, 12" Nozzle, 108" Hose;T & S Pre-Rinse Wall Mount Faucet, 8" Ctrs, With;Dual Control Valve, # 56-1372;Replacement Cold Spindle Assembly W/Lever # 51-1013;Replacement Hot Spindle Assembly W/Lever # 51-1015;12" Swing Nozzle # 26-1177;Add-On Faucet # 56-1366;108" Hose W/Handle # 32-1230;Spray Head # 56-1048;Wall Hook # 26-1714

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.