Zoro Homepage

Faucet Base - Deck, 8" Ctr

  • Mfr # B-0220-LN

  • Zoro # G102330590


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in NPT Female, Adjustable Centers
Max. Pressure
125 psi
Handle
Lever
Max. Temperature
140°F
Min. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0220-LN
Zoro #
G102330590
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers

Details

Max. Pressure
125 psi
Handle
Lever
Max. Temperature
140°F
Min. Pressure
20 psi
Cartridge-Spindle Type
1/4 Turn Compression
Body Mount
Deck
Body
8 in Centers
Min. Temperature
40°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.