
Faucet Base - Deck
Mfr # B-0200-LN
Zoro # G602330700
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Handle
Lever
Max. Pressure
125 psi
Body
Single Hole
Min. Pressure
20 psi
Body Mount
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-0200-LN
Zoro #
G602330700
UPC #
-
Country of Origin
United States
Details
Handle
Lever
Max. Pressure
125 psi
Body
Single Hole
Min. Pressure
20 psi
Body Mount
Deck
Max. Temperature
140°F
Min. Temperature
40°F
Cartridge-Spindle Type
1/4 Turn Compression
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.