Zoro Homepage

Faucet, Deck Mount, 4 Centers, 14 Swing Nozzle

  • Mfr # 5F-4DLX14

  • Zoro # G8479108


product price: $242.19
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in NPT Female, Adjustable Centers
Max. Pressure
125 psi
Handle
Lever
Min. Pressure
20 psi
Body
4 in Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F-4DLX14
Zoro #
G8479108
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers
Nozzle Size
14 in

Details

Max. Pressure
125 psi
Handle
Lever
Min. Pressure
20 psi
Body
4 in Centers
Body Mount
Deck
Max. Temperature
140°F
Nozzle Flow Rate
5.2 GPM
Cartridge-Spindle Type
Ceramic
Min. Temperature
40°F

Description

Faucet, Deck Mount, 4 Centers, 14 Swing Nozzle. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.