Zoro Homepage

Faucet, Deck Mount - 4Center For - Part No. B1110Ln

  • Mfr # B1110LN

  • Zoro # G002306688


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Flow Rate
10.03 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; Less Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1110LN
Zoro #
G002306688
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
4 in
Flow Rate
10.03 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; Less Nozzle
Temp. Control
40 to 140°F

Description

T & S Deck Mount Faucet, 4" Ctrs;Without T & S Swing Nozzle, 6" # 26-1175;Replacement Hot Spindle W/Handle # 51-1008;Replacement Cold Spindle W/Handle # 50-1009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.