Zoro Homepage

Faucet, Deck Mount - 8" Center

  • Mfr # B-1120-LN

  • Zoro # G502306171


product price: $210.50
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in Centers, Workboard
Flow Rate
8.78 GPM
Handle Type
Lever
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1120-LN
Zoro #
G502306171
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8 in Centers, Workboard
Flow Rate
8.78 GPM
Handle Type
Lever
Mounting Type
Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.