Zoro Homepage

Faucet, Deck Mt , Single Control

  • Mfr # B2701

  • Zoro # G002214044


product price: $381.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
2.2 GPM
Mounting Type
Deck
Features
Single Lever Ceramic
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2701
Zoro #
G002214044
UPC #
-
Country of Origin
China

Details

Number of Holes
1
Flow Rate
2.2 GPM
Mounting Type
Deck
Features
Single Lever Ceramic
Temp. Control
40 to 140°F

Description

Material: Brass ;Includes: Mounting Post ;Plating: Chrome-Plated ;Inlet: 3/8" Female Compression Fitting ;Lead Free: Y ;Gallons Per Minute: 2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.