Zoro Homepage

Faucet, Elevated , Cold, Leadfree

  • Mfr # B0275

  • Zoro # G702213545


product price: $399.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
5.59 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; 18 in, Nozzle, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0275
Zoro #
G702213545
UPC #
-
Country of Origin
United States

Details

Number of Holes
1
Flow Rate
5.59 GPM
Handle Type
Lever
Mounting Type
Deck
Features
1/4 Turn Compression; 18 in, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

Material: Brass ;Length: 2 1/2" Shank | 18" Spout ;Height: 27 1/4" From Deck To Spout Tip ;Plating: Chrome-Plated ;Type: Deck ;Inlet: 1/2" Nps | 1/4" Npt Male ;Outlet: 1/4" Npt Male ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.