Zoro Homepage

Faucet, Lav , 8", Dk Mt, Leadfree

  • Mfr # B2866-05

  • Zoro # G602212655


product price: $440.50
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Flow Rate
2.2 GPM
Handle Type
Wrist
Mounting Type
Deck
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2866-05
Zoro #
G602212655
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8 in
Flow Rate
2.2 GPM
Handle Type
Wrist
Mounting Type
Deck
Temp. Control
40 to 140°F
Features
1/4 Turn Compression; 6 in, Gooseneck, Swivel

Description

Material: Brass ;Length: 2" Shanks | 4" Wrist Blades ;Height: 6 3/16" From Deck To Spout | 10 5/8" Overall ;Includes: 2.2 Gpm Aerator ;Plating: Chrome-Plated ;Type: 4" Wrist Blades ;Inlet: 1/2" Adaptor Nuts | 1/2" Nps ;Lead Free: Y ;Centers: 8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.