Zoro Homepage

Faucet, Lav , 8"Wall, Leadfree

  • Mfr # B0350-04

  • Zoro # G602212594


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Flow Rate
2.2 GPM
Handle Type
Wrist
Mounting Type
Wall
Features
1/4 Turn Compression; 6 in, Gooseneck, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0350-04
Zoro #
G602212594
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8 in
Flow Rate
2.2 GPM
Handle Type
Wrist
Mounting Type
Wall
Features
1/4 Turn Compression; 6 in, Gooseneck, Swivel
Inlet
1/2 in NPT Female
Temp. Control
40 to 140°F

Description

Material: Brass ;Length: 4" Wrist Blades ;Size: 6" Rigig Gooseneck Spout With Rose Spray ;Plating: Chrome-Plated ;Type: 4" Wrist Blades ;Inlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.