
Faucet, Lav , Gsnk, Slw Cl, Leadfre
Mfr # B-0834
Zoro # G102213015
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4 in Centers
Flow Rate
2.2 GPM
Handle Type
Push Button Metering
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-0834
Zoro #
G102213015
UPC #
-
Country of Origin
Unknown
Details
Mounting Hole Center to Center
4 in Centers
Flow Rate
2.2 GPM
Handle Type
Push Button Metering
Mounting Type
Deck
Description
Material: Brass ;Length: 1 1/2" Shanks ;Plating: Chrome-Plated ;Inlet: 1/2" Adaptor Nuts | 1/2" Nps ;Lead Free: Y ;Centers: 4" Deck
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.