Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Nozzle, 3/8 In, Brass

  • Mfr # 065X

  • Zoro # G3609654


product price: $71.30
/ea

Key Features

Sub-Category
Faucet Hardware
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065X
Zoro #
G3609654
UPC #
671262072250
Country of Origin
United States

Dimensions

Length (In.)
18 in
Size
18 in
Outlet Height
5 15/16 in
Overall Depth
18 in

Details

Sub-Category
Faucet Hardware
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953, CSA
Includes
Nozzle
For Use With
T&S Faucets, Double Pantry, Workboard Faucets
Item
Spout
Connection
3/8 in x 55/64 in
Shape
Angled Straight
For Use With Mfr. Model Number
B-0200, B-0205, B-0220, B-0230
ADA Compliant
No
Body Material
Brass
Flow Rate - Maximum
26.3 gpm
Product Type
Spout
Flow Type
Laminar
Compatible Manufacturer Part Number
B-0200, B-0205, B-0220, B-0230
Reach
18 in
Compatible Brand
T&S Brass
Style
Swivel

Description

Spout, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0200, B-0205, B-0220, B-0230, Faucet Spout Shape Angled Straight, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.