Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Pantry , H/C, Gsnk, Leadfre

  • Mfr # B0300

  • Zoro # G002216697


product price: $336.50
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0300
Zoro #
G002216697
UPC #
-
Country of Origin
Unknown

Details

Handle Type
Lever
Mounting Type
Deck

Description

Material: Brass ;Length: 2 1/4" Shank ;Height: 8" From Deck To Spout Tip | 13" Overall ;Outer Diameter: 1 1/8" ;Plating: Chrome-Plated ;Inlet: 1/4" Npt Male ;Lead Free: Y ;Centers: 4" Deck ;Caster Type: Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.