
Faucet, Wall Mount - 8" Center
Mfr # B-1125-LN
Zoro # G302305787
product price: $241.50
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8 in Centers, Workboard
Flow Rate
8.12 GPM
Handle Type
Lever
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-1125-LN
Zoro #
G302305787
UPC #
-
Country of Origin
United States
Details
Mounting Hole Center to Center
8 in Centers, Workboard
Flow Rate
8.12 GPM
Handle Type
Lever
Mounting Type
Wall
Description
T & S Wall Mount Faucet, 8" Ctrs, 1/2" Fpt;Without T & S Swing Nozzle, 6" # 26-1175;Replacement Hot Spindle W/Handle # 51-1008;Replacement Cold Spindle W/Handle # 50-1009
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.