Zoro Homepage

Faucet, Wall Mount, 8 Centers, 10 Swing Nozzle

  • Mfr # 5F-8WLX10

  • Zoro # G8836988


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Handle
Lever
Inlet Size
1/2 in NPT Female, Adjustable Centers
Body Mount
Wall
Max. Temperature
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F-8WLX10
Zoro #
G8836988
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers
Nozzle Size
10 in

Details

Max. Pressure
125 psi
Handle
Lever
Body Mount
Wall
Max. Temperature
140°F
Body
8 in Centers
Min. Pressure
20 psi
Nozzle Flow Rate
5.2 GPM
Min. Temperature
40°F
Cartridge-Spindle Type
Ceramic

Description

Blade,Fan,7.25Dia,37 Deg Cw. This is a genuine OEM (Original Equipment Manufacturer) part. Delfield has over 50-years of industry experience and provides commercial foodservice equipment. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.