Zoro Homepage

Faucet, Wall Mount -Pre-Rinse For - Part No B0330Ln

  • Mfr # B0330LN

  • Zoro # G202306556


product price: $321.50
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Number of Handles
2
Flow Rate
28.63 Gpm
Handle Type
Lever
Color - Drains
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0330LN
Zoro #
G202306556
UPC #
-
Country of Origin
United States

Details

Finish
Chrome Plated
Number of Handles
2
Flow Rate
28.63 Gpm
Handle Type
Lever
Color - Drains
Silver
Material
Polished chrome plated brass body and chrome plated metal handles
Type
Manual Faucets - Pantry Faucets
Handle Material
Chrome Plated Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.