Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler, Hose Type , W/Vlv, Leadfre

  • Mfr # B0101

  • Zoro # G602212662


product price: $264.30
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.2 GPM
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0101
Zoro #
G602212662
UPC #
-
Country of Origin
Unknown

Details

Flow Rate
2.2 GPM
Temp. Control
40 to 140°F

Description

Material: Stainless Steel ;Length: 36" Flexible Hose ;Inlet: 1/2" Npt Male ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.