
Filler, Pot , Cld, 18"Spt, Leadfree
Mfr # B-0260
Zoro # G002216741
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole, Single Temp
Flow Rate
4.16 GPM
Handle Type
4-Arm (Cross)
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-0260
Zoro #
G002216741
UPC #
-
Country of Origin
United States
Details
Mounting Hole Center to Center
Single Hole, Single Temp
Flow Rate
4.16 GPM
Handle Type
4-Arm (Cross)
Mounting Type
Wall
Description
Material: Brass ;Length: 18" Double-Jointed Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.