Zoro Homepage

Filler, Pot , Cld, 18"Spt, Leadfree

  • Mfr # B0260

  • Zoro # G802216743


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
4.16 GPM
Handle Type
4-Arm (Cross)
Mounting Type
Wall
Features
1/4 Turn Compression; 12 in, 18 in, 6 in, Double Joint, Nozzle, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0260
Zoro #
G802216743
UPC #
-
Country of Origin
United States

Details

Number of Holes
1
Flow Rate
4.16 GPM
Handle Type
4-Arm (Cross)
Mounting Type
Wall
Features
1/4 Turn Compression; 12 in, 18 in, 6 in, Double Joint, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

Material: Brass ;Length: 18" Double-Jointed Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.