Zoro Homepage

Gas Hose 34Npt X 48 Long Swivel QuickDiscon

  • Mfr # HG-4D-48SEL

  • Zoro # G506897255


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
0.5 psi
Gas Hose Capacity
180,000 BTU per hour
Max. Temperature
350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-4D-48SEL
Zoro #
G506897255
UPC #
-
Country of Origin
United States

Details

Max. Pressure
0.5 psi
Gas Hose Capacity
180,000 BTU per hour
Max. Temperature
350°F

Description

TS Brass HG4D48SEL This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.