Gas Hose Flex Ctd 3/4X 48 W/90 (4 3/ 4 O.D ) For - Part# Hg4D48S

  • Mfr # HG4D48S

  • Zoro # G902215974


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
180,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG4D48S
Zoro #
G902215974
UPC #
-
Country of Origin
United States

Details

Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
180,000 BTUh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.